Menu Search
Search
DIRECT SAFETY PRODUCTS #81501

Earplug, 32 dB, Cordless, Foam, Orange, Disposable

SKU # 43007781501 Manufacturer Series: Conicz
Type: Earplug
Material: Foam
Color: Orange
Size: One Size Fit All
Cord: Cordless
Noise Reduction Rating: 32 dB
Disposable/​Reusable: Disposable
Package Type: Box
Package Quantity: 400