Menu Search
Search
BRADY #EPD

Earplug Dispenser, 13 in. H x 6 in. W x 8 in. D, Acrylic/Clear

SKU # 75447345407
Type: Earplug Dispenser
Material: Acrylic, Clear
Size: HxWxD: 13 x 6 x 8 in.

Storage: Type - Earplug Dispenser; Material - Acrylic, Clear; Size - 13 in. H x 6 in. W x 8 in. D; Additional Information - Capacity: 100-150 Pair Disposable Plugs

Additional Info: Capacity: 100-150 Pair Disposable Plugs