Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #280-AHS150V-10

Hard Hat, Cap, Deluxe Polyester Textile Strap Wheel Ratchet Suspension, HDPE Shell

SKU # 50384281582 Manufacturer Series: MK8 Evolution
Type: Vented Hard Hat
Hat Shape: Cap
Shell Material: High-Density Polyethylene
Color: White
Shell Lining: Expanded Polystyrene
Head Size: 6-5/8 to 8
Suspension Type: Deluxe Polyester Textile Strap
Suspension Adjustment: Wheel Ratchet
Attachment Features: Strap
Listing Class: Meets ANSI/ISEA Z89.1-2009, Class C
Listing Application: Type 2 - Lateral Impact
Weight: 19.3 oz.

The MK8 Evolution meets the ANSI Z89.1-2009 standard for Type II impact protection. However, it is also the only industrial safety helmet in the world at this time meeting and exceeding the new, tougher European standard EN14052, the biggest advance in in