Menu Search
Search
FIBRE METAL PRODUCTS #E2RW71A000

Hard Hat; 8-Point Ratchet Suspension, Blue

SKU # 66246322212 Manufacturer Series: E2
Type: Cap
Hat Shape: Cap
Color: Blue
Shell Lining: Terrycloth Brow Pad
Pad Material: Terrycloth Brow Pad
Slotted: Non-Slotted
Suspension Type: 8-Point Ratchet Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

Hat features a unique smooth crown that reduces the risk of impacting objects being trapped by ribs, ridges or slots. Versatile headband can be resized, tilted, raised, lowered and moved within the shell. Suspension has eight load-bearing points to stabilize and balance the hat. This also allows impact to be absorbed and spread over a larger area. Headband can be easily removed. Hat comes fully assembled.

Additional Info: Non-Slotted; Non-Vented; ANSI Type I