Menu Search
Search
DIRECT SAFETY PRODUCTS #64036

Duo Safety Duo Safety Full Brim Hard Hat; 4-Point Ratchet Suspension, White

SKU # 43007764036
Color: White
Type: Full Brim
Shell Material: Polyethylene
Slotted: Non-Slotted
Suspension Type: 4-Point Ratchet Suspension
Ventilation: Non-Vented
Suspension Adjustment: Ratchet
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I

These economical hard hats feature a full brim, a low profile design and a high-density polyethylene shell. Ratchet suspension is quick and easy to adjust.