Menu Search
Search
BULLARD #BU303-WH

Front Brim Hard Hat Polyethylene Fit All

SKU # 78968492057 Manufacturer Series: 303
Type: Hard Hat
Hat Shape: Front Brim
Shell Material: Polyethylene
Color: White
Shell Lining: Unlined
Head Size: Fit All
Listing Application: Type 1 - Top Impact

Hard Hats and Bump Caps: Type - Hard Hat; Hat Shape - Front Brim; Shell Material - Polyethylene; Shell Color - White; Shell Lining - Unlined; Head Size - Fit All; Listing Application - Type 1 - Top Impact; Additional Information - UI Logo; Manufacturer Series - 303

Additional Info: UI Logo