Menu Search
Search
MSA #82797

Standard Suspension, 4-Point Standard Suspension, Nylon

SKU # 78545032591
Type: Replacement Suspension
Style: 4-Point Standard Suspension
Application: Thermalgard Protective Caps and Hats
Size: 6-1/2 - 7-5/8 in.
Material: Nylon

Suspension; Standard; 4-Point Standard Suspension Style; Nylon; 6-1/2 - 7-5/8 in.; For Thermalgard Protective Caps and Hats