Menu Search
Search
TILLMAN #850L

Truefitâ„¢ Gloves, Welding, Large, Unlined

SKU # 60813408500
Type: Welding Gloves
Size: Large
Lining: Unlined
Palm Type: Elkskin
Back: Cotton/Foam
Glove Style: Premium

Additional Info: Durable Welted Fingers, Reinforced Thumb