The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
TILLMAN #990XL

High Heat Gloves, X-Large, Yellow Flextra® Palm, 14 in. L

SKU # 60813409900
Type: High Heat Gloves
Size: X-Large
Color: Yellow
Color Family: Yellow
Lining: Double Wool
Length: 14 in.
Temperature Rating: 315° to 538°F
Palm Type: Flextra®
Cuff Type: Gold Acrylic Coated Fiberglass