Menu Search
Search
SUPERIOR GLOVES #361DLXWLL

Endura® Lineman Mitt Gloves, Large, Grain Horsehide Leather

SKU # 77940698992 Manufacturer Series: 361DLXWL
Type: Extreme Cold Deluxe Lineman Mitt Gloves
Size: Large
Color: Beige, Hi-Vis Fluorescent Yellow/Silver Strip
Color Family: Beige/Yellow
Material: Grain Horsehide Leather
Compliance: ANSI-Puncture Level 3
Hand: Puncture, Stain, Oil and Water Resistant
Lining: Removable and Washable Wool
Temperature Rating: -50°F
Palm Type: Leather
Cuff Type: Reflective Gauntlet
Weight: Heavy