Menu Search
Search
Safety Hand Protection Temperature-Resistant Gloves Therm-A-KnitĀ® Gloves, Thermal; Knit; Blue

ANSELL

Therm-A-KnitĀ® Gloves, Thermal; Knit; Blue

(2 Product Options) Manufacturer Series: 78-101
  • Type: Knitted Thermal Gloves
  • Size: Universal
  • Color: Blue
  • Color Family: Blue
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Knitted Thermal Gloves
Size: Universal
Color: Blue
Color Family: Blue
Material: INVISTA-certified Thermolite
Latex-free: No
Compliance: CE certified. REACH compliant
Hand: Ambidextrous
Lining: Thermolite, Polyester
Length: 9 in.
Gauge: 13 Gauge
Cuff Type: Knit Wrist