Menu Search
Search
Safety Hand Protection Temperature-Resistant Gloves ActivArmr® Glove, Work; Acrylic/PE; Palm-Coated; 10 Gauge

ANSELL

ActivArmr® Glove, Work; Acrylic/PE; Palm-Coated; 10 Gauge

(8 Product Options) Manufacturer Series: 97-011
  • Type: Medium-duty, Antistatic
  • Color: High-Vis Orange and Black
  • Color Family: Orange
  • Material: Acrylic / Polyester
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Medium-duty, Antistatic
Color: High-Vis Orange and Black
Color Family: Orange
Material: Acrylic / Polyester
Latex-free: No
Hand: Hand-specific
Finish: Palm- and Finger-Coated
Gauge: 10 Gauge
Cut Resistance: ANSI Cut Level A2
Temperature Rating: -4°F (-20°C)
Palm Type: Coated
Palm Coating: Nitrile
Cuff Type: Knit Wrist