Menu Search
Search
HEXARMOR #1090XS

Work Gloves, X-Small, 15g Nylon/Elastane, Black

SKU # 81573399987 Manufacturer Series: Helix® 1090
Type: Work Gloves
Size: X-Small
Color: Black
Color Family: Black
Material: 15g Nylon/Elastane
Compliance: CE 4121B, Oeko-Tex and ProDerm Certified, REACH Compliant, ANSI/ISEA 2
Hand: Puncture Resistant
Finish: Smooth
Cut Resistance: ANSI/ISEA A1
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Weight: Medium