Menu Search
Search
CORDOVA SAFETY PRODUCTS #3895L

COR-GRIP™ Gloves, Coated Work; Cotton/Polyester; Gray; Latex Coating; Large

SKU # 79632637008 Manufacturer Series: 3895
Warning – California Prop 65 View more versions of this product
Size: Large
Type: Coated Work Gloves
Color: Gray
Color Family: Gray
Material: Cotton/Polyester
Finish: Crinkle
Package Quantity: Pair
Gauge: 10 Gauge
Palm Type: Coated
Palm Coating: Latex
Cuff Type: Knit Wrist

Tighten your grip during assembly construction material handling shipping and receiving electronic assembly and concrete and brick work. These 10-gauge string knit gloves feature a latex-coated palm and a knit wrist.

Warning – California Prop 65

WARNING: This product can expose you to N, N-Dimethylformamide which is known to the State of California to cause cancer. For more information, visit www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.