The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CORDOVA SAFETY PRODUCTS #6910S

Conquest Xtra™ Gloves, Coated Nylon/Spandex; Nitrile/Polyurethane 3/4 Coated; Small

SKU # 79632698879 Manufacturer Series: 6910
View more versions of this product
Size: Small
Type: Coated Machine Knit Gloves
Color: Black/Gray
Color Family: Black/Gray
Material: Nylon/Spandex
Hand: Hand Specific
Finish: Smooth
Package Quantity: Pair
Gauge: 13 Gauge
Palm Type: 3/4 Coated
Palm Coating: Nitrile/Polyurethane
Cuff Type: Knit Wrist

These gloves provide excellent tactile sensitivity for small parts handling, precision assembly, auto manufacturing, painting and more. Nitrile/polyurethane coating provides durability and an excellent oil grip. Stretchable spandex/nylon shell conforms to hands for an exact fit.