Menu Search
Search
Safety Hand Protection String Knit Gloves Hynit® Gloves, Work; Cotton/Poly; Fully Coated; Blue

ANSELL

Hynit® Gloves, Work; Cotton/Poly; Fully Coated; Blue

(12 Product Options) Manufacturer Series: 32-125
  • Type: Coated Work Gloves
  • Color: Blue
  • Color Family: Blue
  • Material: Cotton/Polyester
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Coated Work Gloves
Color: Blue
Color Family: Blue
Material: Cotton/Polyester
Latex-free: No
Compliance: EN420:2003 + A1:2009, Category II, REACH Compliant
Hand: Hand-specific
Finish: Fully Impregnated
Palm Type: Fully Coated
Palm Coating: Nitrile
Cuff Type: Slip-On