Menu Search
Search
Safety Hand Protection String Knit Gloves HyFlex® Gloves, Coated; Nylon; Palm-coated; 13 Gauge

ANSELL

HyFlex® Gloves, Coated; Nylon; Palm-coated; 13 Gauge

(12 Product Options) Manufacturer Series: 48-101
  • Type: Light-duty
  • Color: Black
  • Color Family: Black
  • Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Light-duty
Color: Black
Color Family: Black
Material: Nylon
Latex-free: No
Compliance: CE Marked, Category II, EN 4131, 4131A, Reach Compliant
Hand: Hand-specific
Finish: Palm Coated
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A1, EN 388
Palm Coating: Polyurethane
Cuff Type: Knit Wrist