Menu Search
Search
YOUNGSTOWN GLOVE CO #06-3020-60-S

Gloves, Mechanics Plus; Synthetic; Polyester Blend; Small

SKU # 75789460149 Manufacturer Series: 06-3020-60
Size: Small
Package Quantity: 1 Pair
Closure: Adjustable Velcro with ID Tag
Type: Mechanics Plus
Color: Blue/Black
Color Family: Black/Blue
Material: Polyester 55% / Polyurethane 28% / Nylon 7% / Rubber 2% / Cotton 2% / Velcro 1%
Hand: Hand Specific
Lining: Unlined
Palm Type: Padded Synthetic Suede

Additional Info: Terry cloth brow wipe on thumb.