Menu Search
Search
MECHANIX WEAR #MG-01-011

The Original® Gloves, All Purpose, Form Fitting Style, X-Large

SKU # 78151310086
Size: X-Large
Size - Numeric: 11
Color: Yellow
Color Family: Yellow
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Slip-On
Closure: Hook and Loop

Additional Info: Lcyra Panels Between Fingers. Index Finger Knuckle Reinforcement Band