Menu Search
Search
MCR SAFETY #924L

Multitask LED Gloves, Multi-Task, Gripper Style, PVC Palm, Large

SKU # 04514309243
Size: Large
Color: Black/Red
Color Family: Black/Red
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Palm Coating: PVC
Closure: Hook and Loop

This glove is a bright idea when working in dark areas. The LED light produces just enough light to illuminate small parts during up-close work. Light can be attached at two spots on the index finger the thumb or the back of the hand. Glove features a foam-padded synthetic leather palm a Spandex back PVC grip on the palm and fingertips and an adjustable hook-and-loop closure. The button battery in each glove has a life of 14 hours.