Menu Search
Search
MAJESTIC GLOVE CO #2123/

Knuckle Guard Gloves, Knuckle Guard Mechanics; Small

SKU # 73179197170
Size: Small
Size - Numeric: 8
Color: Black
Color Family: Black
Material: Cowhide Palm
Package Quantity: Pair
Palm Type: Padded Palm
Closure: Hook and Loop

The back of this glove features a sewn-in thermoplastic knuckle guard and neoprene rubber impact pads on the finger knuckles. The reversed cowhide palm has padded patches for added protection. Gloves is constructed with a stretch knit back and an adjustable Velcro closure.