Menu Search
Search
DIRECT SAFETY PRODUCTS #44804

Mechanic's Gloves, X-Large, Black Elastic Wrist Cuff

SKU # 43007744804
Type: Mechanic's Gloves
Size: X-Large
Color: Black
Color Family: Black
Material: Spandex Back with Black Neoprene Knuckle
Latex-free: No
Hand: Breathable Knit Back, Abrasion Resistant
Package Quantity: 2
Palm Type: Synthetic Leather, Xero Foam
Cuff Type: Elastic Wrist
Closure: Hook and Loop