Menu Search
Search
ANSELL #80-100-9

ActivArmr® Work Gloves, Size 9, Knit, Blue/Gray Knit Wrist Cuff

SKU # 07649097555 Manufacturer Series: 80-100
Type: Work Gloves
Size - Numeric: 9
Color: Blue/Gray
Color Family: Blue/Gray
Material: Knit
Latex-free: No
Compliance: EN 388: 2242, EN 388: 2242B, EN 420:2003 + A1:2009, CE-Marked, REACH Compliant
Lining: Cotton/Polyester
Package Quantity: 144
Length: 10 to 11 in.
Gauge: 10 Gauge
Cut Resistance: ANSI-Cut A2
Palm Coating: Natural Latex Rubber
Cuff Type: Knit Wrist