Menu Search
Search
ANSELL #071119L

Work Gloves, Large, Nitrile, White, Blue Velcro Cuff

SKU # 07649094944
Type: Work Gloves
Size: Large
Color: White, Blue
Color Family: Blue/White
Material: Nitrile
Powder Type: Powder-free
Compliance: EN-388 3221
Hand: Abrasion, Cut, Puncture Resistance
Finish: Nitrile Coated
Lining: Interlock Cotton
Length: 6-1/2 to 7-1/2 in.
Cut Resistance: Yes
Palm Coating: Nitrile Impregnated
Cuff Type: Velcro