Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Branch Locator
Help
Catalog
Safety
Hand Protection
Mechanics Gloves
#97007S
ANSELL
#97007S
ActivArmr®
Multi-Purpose Gloves, Small, Knit, Black Gray/Orange
SKU
#
07649095254
Manufacturer Series:
97-007
Add to List
Add to Quote
Specifications
Type:
Multi-Purpose Light Duty Gloves
Size:
Small
Color:
Black Gray/Orange
Color Family:
Black/Gray/Orange
Material:
Knit
Latex-free:
No
Compliance:
EN 388: 3131, EN 388: 3131A, EN 420:2003 + A1:2009, CE-Marked, REACH Compliant
Lining:
Nylon, Spandex
Package Quantity:
144
Length:
9 to 10 in.
Gauge:
15 Gauge
Cut Resistance:
ANSI-Cut A1
Palm Coating:
Foam Nitrile
Cuff Type:
Knit Wrist
Downloads
Data Sheet 1