Menu Search
Search
ANSELL #23-491

ActivArmr® Industrial Gloves, Large, Size 10, Cotton Jersey

SKU # 07649098970
Type: Heavy Duty Industrial Gloves
Size: Large
Size - Numeric: 10
Color: High-Vis Fluorescent Orange
Color Family: Orange
Material: Cotton Jersey
Latex-free: Yes
Compliance: CE-Marked, Category II, REACH Compliant, ASTM-F1790 97, ASTM-D3389 94, EN 388:2016 3121B, EN 388:2003 3121, EN 420:2003 + A1:2009
Hand: Curved Finger
Finish: Fully Coated
Lining: Soft Jersey Cotton Lined
Package Quantity: 12 Pair
Length: 11 in.
Cut Resistance: ANSI-A2 Cut, ANSI-4 Bar
Temperature Rating: 140°F
Palm Type: Cotton Jersey
Palm Coating: PVC Vinyl
Cuff Type: Knit Wrist
Thumb Type: Wing
Weight: Heavy

A glove that gleams through the gloom. Brilliant fluorescent orange color remains clearly visible in low-light conditions for safety. Warm, weatherproof, oil and grease repellent.