Menu Search
Search
SUPERIOR GLOVES #VIBGHFV/M

Vibrastop™ Vibration Dampening Gloves, Medium, Goat Grain Leather

SKU # 77940612349 Manufacturer Series: VIBGHFV
Type: Vibration Dampening Gloves
Size: Medium
Material: Goatskin
Compliance: ASTM ANSI-4, EN ISO 108919:1996
Hand: Half Finger and Puncture Resistance
Palm Type: Grain Goatskin Leather