Menu Search
Search
SUPERIOR GLOVES #361DLXFTLM

Endura® Mitt, One-Finger Lineman; Leather; White w/Reflective Cuff; Medium

SKU # 77940698996 Manufacturer Series: 360DLX
View more versions of this product
Size: Medium
Type: One-Finger Lineman Mitt
Color: White w/Reflective Cuff
Color Family: White
Material: Horsehide
Hand: Hand Specific
Lining: Thinsulate
Cuff Type: Gauntlet
Closure: Slip-on
Glove Type: General Purpose Leather