Menu Search
Search
REVCO #97SWS

Black Stallion Gloves, Driver's, Cowhide Palm and Back, Small

SKU # 01333290804
Type: Drivers Gloves
Size: Small
Material: Cowhide
Lining: Unlined
Package Quantity: Pair
Cuff Type: Elastic
Thumb Type: Wing
Glove Type: Drivers Gloves

These gloves are Kevlar stitched and feature a higher grade of cowhide leather making them perfect for spot welding or as an economical alternative to welding gloves. The shirred elastic back produces a snug fit. Gloves also offer a reinforced palm and index finger. Wing thumb is for more comfort and extra wear in the thumb area it has no exposed seams to split or wear on the working surface.