Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #77248L

Gloves, Driver; Leather; Fleece Pile Insulated; Large; Dozen

SKU # 61631400964 Manufacturer Series: 77-248
Type: Insulated Driver Gloves
Size: Large
Color: Russet
Color Family: Brown
Material: Leather, Cowhide, Split
Hand: Hand-specific
Lining: Fleece Pile
Package Quantity: Dozen
Cuff Type: Slip-On
Thumb Type: Straight