Menu Search
Search
MAJESTIC GLOVE CO #1663/12

Gloves, Split Deerskin Drivers Keystone Thumb; Split Deerskin Palm/Fleece Back; Heatlok Lined; 2X-Large

SKU # 73179197269
Type: Drivers Gloves
Size: 2X-Large
Material: Deerskin
Lining: Heatlok
Package Quantity: Pair
Cuff Type: Elastic
Thumb Type: Keystone
Glove Type: Drivers Gloves

This glove offers a combination of a soft deerskin split palm, a non-pilling fleece back with HeatlokĀ® insulation for added warmth. Glove features a form-fitting contoured pattern with a modified wing thumb. Deerskin is the warmest of the leathers and is very soft and long-wearing.