Menu Search
Search
MAJESTIC GLOVE CO #4501C/11

General Purpose Gloves Hand-specific, Wing Thumb 11 Cowhide Split Leather Palm

SKU # 73179197541
Type: General Purpose Gloves
Size - Numeric: 11
Color: Green
Color Family: Green
Lining: Unlined
Palm Type: Cowhide Split Leather
Cuff Type: Rubberized Safety
Glove Type: Leather Palm Gloves