Menu Search
Search
Safety Hand Protection Glove Liners ActivArmr® Liners, Insulated Glove; White; Polyester; Knit Wrist; 9 in. L

ANSELL

ActivArmr® Liners, Insulated Glove; White; Polyester; Knit Wrist; 9 in. L

(2 Product Options) Manufacturer Series: 78-150
  • Type: Insulated Glove Liners
  • Color: White
  • Color Family: White
  • Material: 13-Gauge Knitted Thermolite® Polyester
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Insulated Glove Liners
Color: White
Color Family: White
Material: 13-Gauge Knitted Thermolite® Polyester
Cuff Type: Knit Wrist
Length: 9 in.

Unique fast-wicking fibers whisk perspiration away from the skin while keeping a layer of warm, dry air trapped next to the skin. Glove liners have thermal insulation for warmth, shrink resistance for a better fit, and the same ability as wool to withstand heat. Resistant to mildew and odor. Can be worn alone or as a liner beneath another glove. One size fits all. Machine wash/dry.