Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #148-6018

Glove Storage Bag, 19.70 in. x 8.30 in., Cotton Canvas, Natural, For 18 in. Rubber Insulating Gloves

SKU # 61631406610 Manufacturer Series: 148 Series

Compare

Maximum number of products selected.
Type: Glove Storage Bag
Dimensions: 19.7 x 8.3 in.
Material: Cotton Canvas
Application: 18 in. Rubber Insulating Gloves
Finish: Natural

Glove bag allows for flat storage of gloves to prolong glove life. Folds and creases strain rubber and cause it to crack prematurely so store your gloves in a bag and they'll last longer.