Menu Search
Search
WEST CHESTER #713SUC/L

Work Gloves Full Finger Large Polyurethane Palm

SKU # 66290971354 Manufacturer Series: 713SUC
Type: Work Gloves
Size: Large
Color: White Shell
Color Family: White
Lining: Unlined
Cuff Type: Knit Wrist, Elastic Cuff
Palm Type: Polyurethane
Glove Style: Full Finger
Back: Polyurethane

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Full Finger; Palm - Polyurethane; Back - Polyurethane; Cuff - Knit Wrist, Elastic Cuff; Color - White Shell; Lining - Unlined; Size - Large; Additional Information - Dimensions: 9.50 in. L; Manufacturer Series - 713SUC

Additional Info: Dimensions: 9.50 in. L