Menu Search
Search
SHOWA BEST GLOVES #317L-09

Atlas Gloves, High-Visibility, ANSI Level 2 Style, Large

SKU # 03805491369 Manufacturer Series: Hi-Viz Grip 317
Type: High-Visibility Gloves
Size: Large
Color: Yellow/Orange
Color Family: Orange/Yellow
Material: Cotton
Finish: Crinkle
Package Quantity: Pair
Cut Resistance: ANSI Cut Level 2
Cuff Type: Knit Wrist
Palm Type: Cotton
Palm Coating: Latex
Glove Style: ANSI Level 2
Back: Cotton

These gloves are palm-dipped in natural rubber to provide durable protection without sacrificing long-wearing comfort. The orange crinkle coating provides extra gripping action. Glove markings are luminous and actually glow in the dark. An elastic knit wr