Menu Search
Search
SHOWA BEST GLOVES #380M-07

Ventulus Gloves, Coated Work, Gripper Style, Medium

SKU # 03805407637 Manufacturer Series: 380
Type: Coated Work Gloves
Size: Medium
Color: Black/Blue
Color Family: Black/Blue
Material: Knit
Finish: Waffle
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Glove Style: Gripper Gloves
Back: Knit