Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #43-862S

Unisex Heat Protection Gloves, Small, Ambidextrous, Seamless Knit Open Wrist Cuff, Cotton Lining

SKU # 61631401924
Type: Hot Mill Gloves
Size: Small
Lining: Cotton
Cuff Type: Seamless Knit Open Wrist
Palm Type: 32 oz Kevlar
Glove Style: Ambidextrous
Back: 32 oz Kevlar

Multi-Purpose Gloves: Type - Hot Mill Gloves; Glove Style - Ambidextrous; Palm - 32 oz Kevlar, EverGrip Nitrile Coated; Back - 32 oz Kevlar, EverGrip Nitrile Coated; Cuff - Seamless Knit Open Wrist; Lining - Cotton; Size - Small