Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #836563MLHO

Men's Work Gloves, Medium, Gray, Green/Pink Striped Back, Gunn-Cut, Wing Thumbs, Left Hand

SKU # 61631402129 Manufacturer Series: B Grade

Compare

Maximum number of products selected.
Type: Work Gloves
Size: Medium
Color: Gray
Color Family: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Dimension: 10.00 in. L x 5.00 in. W