Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #40630M

Critical Environment Gloves, Medium, White, Light Weight, Seamless Knit Wrist Cuff

SKU # 61631401842
Type: Critical Environment Gloves
Size: Medium
Color: White
Color Family: White
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Silver Fiber Yarns
Glove Style: Light Weight
Back: 13 ga Nylon/Silver Fiber Yarns

Additional Info: Coating Material: Uncoated, Pre-Shrunk