Menu Search
Search
NORTH SAFETY PRODUCTS #B131/10

Butylâ„¢ Gloves, Butyl, Dipped, Rolled Bead, Black, 11 in.L, 13mil, Size: 10

SKU # 82181200768 Manufacturer Series: B131
Type: Chemical-Resistant
Size - Numeric: 10
Color: Black
Color Family: Black
Latex-free: Yes
Length: 11 in.

Glove, Chemical Resistant; Butyl; Hand Specific; Dipped; Rolled Bead; Black; Length: 11 in.; 13mil; Size: 10