Menu Search
Search
NORTH SAFETY PRODUCTS #51/7147C

General Purpose Gloves, Universal, Ambidextrous, Cotton

SKU # 88394098899
Type: Men's General Purpose Gloves
Size: Universal
Color: Natural
Color Family: Natural
Material: Cotton
Compliance: EN 407, EN 388, EN 0075/1454/162/02/12/0119
Lining: Cotton
Package Quantity: 72/Case
Length: 11.81 in.
Gauge: 7 Gauge
Temperature Rating: 400 Degree F
Cuff Type: Knit Wrist
Palm Coating: Nitrile
Glove Style: Ambidextrous