Menu Search
Search
MAJESTIC GLOVE CO #3434/S

Gloves, Work, Small, Dexterity Glove

SKU # 73179196712 Manufacturer Series: 3434
Type: Coated Work Gloves
Size: Small
Color: Gray
Color Family: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Polyurethane Coated
Palm Coating: Polyurethane
Glove Style: Dexterity
Back: Uncoated

Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Dexterity; Palm - Polyurethane Coated ; Back - Uncoated; Cuff - Knit Wrist; Color - Gray; Lining - 13 ga Seamless Knit Nylon; Size - Small; Manufacturer Series - 3434