Menu Search
Search
IRONCLAD PERFORMACE WEAR #BHG-03-M

Gloves, General Purpose, Gripper Style, Unlined, Medium

SKU # 69651106003

Compare

Maximum number of products selected.
Type: General Purpose Gloves
Size: Medium
Color: Black
Color Family: Black
Lining: Unlined
Cuff Type: Slip-On
Palm Type: PVC
Glove Style: Gripper Gloves
Back: Synthetic Leather Palm

These breathable and flexible gloves are ideal for jobs such as warehouse work power tool use parcel delivery or hanging drywall. The DiamondClad palm and fingertips create a tacky grip on surfaces such as cardboard glass metal or wood. Gorilla Grip thumb and saddle allow for excellent dexterity. Added features include Airprene knuckle protection and a hook-and-loop wrist closure.