Menu Search
Search
ERGODYNE #17726

Gloves, Anti-Vibration, Full Finger Style, XX-Large

SKU # 72047617726
Type: Full Finger
Size: 2X-Large
Color: Black
Color Family: Black
Palm Type: Pigskin Palm
Glove Style: Full Finger
Back: Pigskin Palm

Protect hands from high levels of vibration and shock. 9012 Certified Anti-Vibration Gloves incorporate a polymer pad with durable pigskin construction in the palm and fingers. The built-in wrist support features an Open-Center Stay . Glove also offers a neoprene knuckle pad and hook-and-loop closure. Gloves exceed ISO standards for vibration reduction.

Additional Info: Gloves exceed ISO standards for vibration reduction