Menu Search
Search
DIRECT SAFETY PRODUCTS #24203

Gloves, Work, Poly-Cotton Style, Large

SKU # 43007724203
Type: Coated Work Gloves
Size: Large
Color: Black
Color Family: Black
Material: Cotton/Polyester
Finish: Smooth
Lining: Lined
Package Quantity: Dozen Pair
Length: 18 in.
Cuff Type: Gauntlet
Palm Type: PVC
Palm Coating: PVC

These large gloves are constructed of fully-coated PVC on an interlock knit liner. Single-Dipped gloves provide protection when working with liquid and mild chemicals.

Additional Info: Poly-Cotton