Menu Search
Search
CUSTOM LEATHERCRAFT MFG CO #2030L

Gloves, Work, Gripper Style, Large

SKU # 08429820307
Type: Work Gloves
Size: Large
Cuff Type: Knit Wrist
Palm Type: Latex
Glove Style: Gripper Gloves

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gripper Gloves; Palm - Latex, Rubber; Cuff - Knit Wrist; Size - Large; Additional Information - Crinkled Finish

Additional Info: Crinkled Finish