Menu Search
Search
DIRECT SAFETY PRODUCTS #32575

North® by Honeywell Finger Cot, Small, 2-3/4 in. L x 3 mil T, Natural Rubber

SKU # 43007732575
Type: Static Dissipative Finger Cot
Size: Small
Material: Natural Rubber
Color: Black
Color Family: Black
Length: 2-3/4 in.
Thickness: 3 mil
Package Quantity: 21,600/Case
Powder Type: Powder-free