Menu Search
Search
SHOWA BEST GLOVES #7000PR-09

Nitri-Pro® Work Gloves, Medium, Size 9, Cotton Jersey, Blue/White

SKU # 03805489730 Manufacturer Series: 7000PR
Type: General Purpose Work Gloves
Size: Medium
Size - Numeric: 9
Color: Blue/White
Color Family: Blue/White
Material: Cotton Jersey
Hand: Abrasion, Cut, Puncture, Oil, Snag Resistance
Lining: Cotton Jersey
Package Quantity: 24
Palm Coating: Nitrile
Cuff Type: Knit Wrist