Menu Search
Search
CESTUS GLOVE #8032-M

Anti-Vibration Gloves, Medium, Polymer, Black, Padded

SKU # 72802803208 Manufacturer Series: Miner
Type: Anti-Vibration Gloves
Size: Medium
Size - Numeric: 8 - 9 Men, 7 - 8 Women
Color: Black
Color Family: Black
Material: Polymer
Cut Resistance: CE Cut Level 2
Palm Type: Padded
Palm Coating: Memory Gel®

Dangers on mining and excavation sites range from falling rock and debris to heavy machinery hazards, which led to the development of the unrivaled DM Hybrid™. Flexible Thermoplastic Rubber (TPR) on the back of the fingers down to the fingertips, thumb, m